VWR® Wide Mouth Laboratory Bottles, HDPE
Catalog #: 414004-110
Supplier: VWR International
Specifications
- Cap Size:28 mm
- Capacity:30 ml (1 oz.)
- Cat. no.:414004-110
- Diameter ×H:35 x 60 mm
Specifications
About this item
Bottles hold liquid or dry material for applications in lab or field and are suitable for shipping liquids.
- Excellent chemical resistance
- Leakproof
- Easy-to-pour wide mouth design
Can be stored in freezer to −100 °C (−148 °F). Excellent chemical resistance to alcohols, alkalis, and both diluted and concentrated acids. Thick walls afford durability. Shrink ring at neck ensures smooth interior so that contents pour fluidly, while sealing ring and semi-buttressed threads in closure ensure leak prevention. Bottles are translucent and produced via the injection blow molding process for exact features and bottle stability.
Ordering information: Polypropylene caps included.
Customers Who Bought This Also Bought