VWR® Wide Mouth Laboratory Bottles, LDPE
Catalog #: 414004-108
Supplier: VWR International
Specifications
- Cap Size:53 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:414004-108
- Diameter ×H:73 x 164 mm
Specifications
About this item
Translucent, flexible bottles are for general laboratory use, and are especially good for shipping liquids and for trace metal analysis.
- Ideal for shipping liquids and for trace metal analysis
- Impact-resistant
- Leakproof
- Easy-to-pour wide mouth design
Can be stored in freezer to −100 °C (−148 °F). Offer better visibility of contents than high-density polyethylene bottles, plus excellent chemical resistance to alcohols, alkalis, and both diluted and concentrated acids. Thick walls afford durability, yet bottles are still squeezable. Shrink ring at neck ensures smooth interior so that contents pour fluidly, while sealing ring and semi-buttressed threads in closure ensure leak prevention. Bottles are produced via the injection blow molding process for exact features and bottle stability.
Ordering information: Polypropylene caps included.
Customers Who Bought This Also Bought