VWR® Optical Glass Spectrophotometer Cells
Catalog #: 414004-067
Supplier: VWR International
Specifications
- Volume:3.5 ml
- Description:Standard Rectangular
- Cover Type:Flat lid
- Pathlength:10 mm
- External Dimensions:12.5W x 12.5L x 45H mm
- Internal Dimensions:10W x 10L mm
- Wavelength:334 – 2500 nm
Specifications
About this item
Obtain accurate, dependable results with these economical alternatives for spectrophotometric analyses in the visible and near infrared regions.
- Matched sets
- Fully heat-fused construction
Due to the fully heat-fused construction (no intermediate materials or adhesives) and careful annealing to remove any strain, there is no optical or physical distortion of the two optical windows. Matched cells fall within the accepted pathlength standard of ±0.01mm. Cells exhibit a transmission tolerance within 0.5% at 365nm. Lids and stoppers are made of polytetrafluoroethylene (PTFE).
Ordering information: Items 414004-066 and 414004-067 are sold in matched sets of two and four cells, respectively.
Customers Who Bought This Also Bought