Qualitative Filter Paper, Grade 610, Ahlstrom
Catalog #: 38005-126
Supplier: Ahlstrom
Specifications
- Ø:15 cm
- Flow rate:Slow
- Retention:1.5 µm
- Load capacity:Medium
- Cat. no.:38005-126
- Supplier No.:6100-1500
Specifications
About this item
Ahlstrom Grade 610 is a slow flowing filter designed to retain fine particles.
It is widely used for water analysis, biological products and clarifying cloudy suspensions. This low ash grade contains more than 95% super refined alpha-cellulose and linter fibers.
Customers Who Bought This Also Bought