Pleated (Fluted) Filter Paper, Grade 515, Ahlstrom
Catalog #: 38000-200
Supplier: Ahlstrom
Specifications
- Ø:18.5 cm
- Flow rate:Fast
- Retention:25 µm
- Load capacity:High
- Cat. no.:38000-200
- Supplier No.:5150-1850
Specifications
About this item
Ahlstrom Grade 515 is the pre-pleated version of Grade 615.
Pleating improves the effective surface area which increases flow rate and loading capacity, thus decreasing filtration time.
Customers Who Bought This Also Bought