VWR® PCR Plates, 96-Well
Catalog #: 37001-272
Supplier: VWR International
Specifications
- Profile:Standard
- Skirt:Non-skirted
- Well Color:Clear
- Well Volume:0.20 ml
- Description:Standard, chimney top
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- No. of wells:96
- Cat. no.:37001-272
- Barcoded:No
Specifications
About this item
VWR® 96-Well PCR Plates are compatible with most leading PCR and real-time PCR instruments.
- Ultra-thin walls to optimize thermal transfer resulting in increased reaction efficiencies
- Ultra-clear wells for easy visualization of small sample volumes
- Made of virgin polypropylene which is naturally low-binding without the need to incorporate additives
- Black alphanumerics are easy-to-read and simplifies sample identification.
- All plates are certified free of RNAse, DNAse, and human DNA
Compatible with VWR® 8-strip flat caps (83009-684) and bubble caps (20170-000).
For VWR® Real-Time PCR Plates, search 82006-704.
Customers Who Bought This Also Bought