Specifications
- Probe:88.9 × 3.5 mm (31/2 × 0.14")
- Resolution:0.1° (–20 to 200°), 1° elsewhere
- Description:Pocket Thermometer
- Temperature range:–50 to 300°C (–58 to 572°F)
- Accuracy:±0.4 °C
- Length:178 mm (7")
Specifications
About this item
Measure temperature in hard-to-reach areas or materials including: cuvettes, soil, incubators, test tubes, petroleum hydrocarbons, food products, and more.
Measure temperature in hard-to-reach areas or materials including: cuvettes, soil, incubators, test tubes, petroleum hydrocarbons, food products, and more. Safer than glass and mercury thermometers due to stainless steel and plastic construction. Built-in clip permits carrying in a shirt pocket. Large, bright LCD measures 6mm (1/4"). Readings are updated every second. Hold button freezes a reading for later observation; a second button switches from °C to °F.
- Traceable®
- Read °C and °F
- Stainless steel and plastic construction
- Convenient pocket size
Safer than glass and mercury thermometers due to stainless steel and plastic construction. Built-in clip permits carrying in a shirt pocket. Large, bright LCD measures 6mm (1/4"). Readings are updated every second. Hold button freezes a reading for later observation; a second button switches from °C to °F.