KIMAX® Capillary Melting Point Tubes, Kimble Chase,DWK Life Sciences
Catalog #: 36984-003
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- I.D.:1.10 mm
- Length:90 mm
- O.D.:1.5 mm
- Description:Capillary tube, one end sealed
- Cat. no.:36984-003
- Supplier No.:34505-99
Specifications
About this item
Capillary tubes available in 100 mm length with both ends open, or 90 mm length with one end sealed.
Tubes 36982-008 and 36984-003 have an O.D. of approx. 1.5 to 1.8 mm with a 0.2 mm wall thickness.
Tubes 36983-000 and 36984-025 comply with requirements given in the United States Pharmacopoeia (USP) and have an I.D. of approx. 0.8 to 1.1 mm with a 0.25 mm wall thickness.
Delivery: Packed in vials of 100 tubes, 20 vials per case.
Customers Who Bought This Also Bought