Specifications
- Probe:8.9L x 0.4dia. cm (31/2 x 5/32")
- Description:Waterproof Food Thermometer
- Temperature resolution:0.1° from –20 to 200°C, 1° elsewhere
- Temperature range:–50 to 300°C (–58 to 572°F)
- Weight:28.4 g (1 oz.)
- Accuracy:±0.4 °C
- Length:18.4 cm (71/4")
Specifications
About this item
Ideal for food labs, food processing, food preparation, and brewing.
Ideal for food labs, food processing, food preparation, and brewing. Waterproof construction allows thermometer to be used in labs, plants, wash-down areas, and the field. Designed with membrane switches and ABS body, the unit eliminates dangers inherent in breakable glass and toxic mercury thermometers. Unique holder allows stainless steel probe to be positioned at any height while attached to beakers, stainless cylinders, or vats. Flat-profile design, light weight, and built-in pocket clip make it ideal to carry in a shirt pocket. Probe guard snaps to handle to extend overall length to 27.3cm (103/4"). Readings are updated every second. Features a bright 6mm (1/4") LCD display. Operates continuously for 18 months on a single battery.
- Traceable®
- Durable ABS plastic body
- Flat-profile design
- Water-resistant
- Lightweight
Waterproof construction allows thermometer to be used in labs, plants, wash-down areas, and the field. Designed with membrane switches and ABS body, the unit eliminates dangers inherent in breakable glass and toxic mercury thermometers. Unique holder allows stainless steel probe to be positioned at any height while attached to beakers, stainless cylinders, or vats. Flat-profile design, light weight, and built-in pocket clip make it ideal to carry in a shirt pocket. Probe guard snaps to handle to extend overall length to 27.3 cm (103/4"). Readings are updated every second. Features a bright 6mm (1/4") LCD display. Operates continuously for 18 months on a single battery.