VWR® Traceable® Big-Digit See-Thru™ Thermometers
Catalog #: 36934-158
Supplier: VWR International
Specifications
- Description:Digital Thermometer
- Temperature accuracy:±1°C
- Temperature resolution:0.1°
- W×D×H:8.9×1.9×10.8 cm (31/2×3/4 × 41/4")
- Weight:227 g (8 oz.)
- Range:–25...70 °C
Specifications
About this item
Use outdoors and in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas.
Use outdoors and in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas. Thermometer may be attached to the outside of a window to view outdoor temperatures. Features a transparent display with 3.2cm (11/4") high digits to show current and minimum/maximum temperatures, which are automatically cleared and updated daily.
- Window or wall mount
- Automatic minimum/maximum reset
- Transparent display
- Temperatures automatically cleared and updated daily
Thermometer may be attached to the outside of a window to view outdoor temperatures. Features a transparent display with 3.2 cm (11/4") high digits to show current and minimum/maximum temperatures, which are automatically cleared and updated daily.
Certifications: A serial-numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with mounting tape, pre-cut Velcro® squares, and AAA battery.
Customers Who Bought This Also Bought