Nalgene® Polypropylene Jars with Cover, Thermo Scientific
Catalog #: 36320-160
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:4.6 L (1.2 gal.)
- O.D.:16.8 cm
- Color:Translucent
- Height:23.9 cm
- Cat. no.:36320-160
- Supplier No.:5352-0004
Specifications
About this item
For storing and transporting solids
Sturdy, rigid. Excellent waste crock.
Customers Who Bought This Also Bought