VWR® Digital Hygrometers
Catalog #: 35519-045
Supplier: VWR International
Specifications
- Description:Hygrometer with Minimum/Maximum Memory
- Model:35519-045
- Humidity range:25 to 95% RH
- Humidity resolution:0.01
- Humidity accuracy:±2% RH middle of range, ±4% RH ends of range
- Dimensions:9.8H x 6.7W x 1.6D cm (37/8 x 25/8 x 5/8")
- Response time:30 sec. to 3.5 min.
- Weight:71 g (2.5 oz.)
- Cat. no.:35519-045
Specifications
About this item
Digital hygrometers are ideal for critical experiments, routine measurements, and continuous monitoring applications, and are suitable for all quality control needs.
- Traceable®
- Contain fast response solid-state sensors
- Units perform measurements 2.5 times a second and update the display once a second
A 1.5 cm (5/8") high LCD display shows readings and low battery
Hygrometer 35519-045 and hygrometer/thermometer 35519-047 feature minimum/maximum memory. Minimum and maximum values may be displayed or cleared at any time with the touch of a button.
Hygrometers/thermometers 35519-046 and 35519-047 continuously and simultaneously display relative humidity and temperature. Temperature display can be switched from °F to °C.
Units run continuously for one year on one set of batteries. No adjustments or maintenance required. ABS case is chemical-resistant and shock-resistant.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology. Hygrometer/thermometer 35519-047 meets federal requirements for monitoring temperature and humidity in laboratories (CLIA specification 493.1252).
Ordering information: All units include a wall mount and two AAA 1.5V batteries. Units 35519-045 and 35519-047 also include a bench stand.
Customers Who Bought This Also Bought