VWR® Specific Gravity/Relative Density Plain Form Hydrometers, Traceable to NIST
Catalog #: 34610-002
Supplier: VWR International
Specifications
- Accuracy:±0.002
- Length:300 mm
- Description:Hydrometer
- Cat. no.:34610-002
- Range:1.000 - 1.220
- Subdivisions:0.002
Specifications
About this item
These plain form hydrometers are available in a variety of models measuring specific gravity/relative density (g/cm³) of liquids lighter and heavier than water in various ranges from 0.690 to 3.000.
- Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60 °F (15 °C)
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Certifications: Hand inspected by our U.S. quality team, individually serialized.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Caution: Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
Lead free ballast and glass
Individually serialized
Temperature standardization: 60 °F (15 °C)
Lead free ballast and glass
Individually serialized
Temperature standardization: 60 °F (15 °C)
Customers Who Bought This Also Bought