To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm (16 mm Cap Dia.)
- Length:120 mm
- Description:Combination pH electrode, with BNC connector
- Operating temperature range:0 to 100°C
- Body material:Glass
- Cat. no.:34107-399
- Cable Length:1 m
- Supplier No.:8102BN
Specifications
About this item
General purpose, top performance combination electrode.
- Works in extreme case of samples varying from one another by 50 °C or more
- pH range of 0 to 14
- Drift is less than 0.002 pH per day; restandardization is minimized
- Double junction
- Tris compatible
- Waterproof BNC connector
Get stable readings to 0.01 pH in less than 30 s with the Orion™ ROSS™Combination pH Electrode. This electrode provides results three to five times more precise than those obtained with conventional electrodes. Recommended for Q.C. and research applications. Includes one 60 ml bottle of fill solution (3 M KCl) and spout cap.