Crews® Klondike® Protective Eyewear, MCR Safety
Catalog #: 33500-836
Supplier: MCR Safety
Specifications
- Lens Tint:Clear
- Description:Safety glasses with spatula temples
- Frame Color:Black
- Supplier No.:KD110
Specifications
About this item
Strong, lightweight, scratch-resistant polycarbonate lenses have an 11° base curve and filter out 99.9% of UV radiation.
- Stylish black matte-finished frames
- Gel nosepiece for long-wearing comfort
- Full orbital seal with dual lens design
- Soft, secure TPR nose pad
Adjustable temples ensure comfortable fit for both male and female wearers.
Certifications: Eyewear meets or exceeds ANSI Z87.1 standards.
Customers Who Bought This Also Bought