Nalgene® Graduates, Double Scale Pharmaceutical, Thermo Scientific
Catalog #: 33034-143
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:500 ml
- Form:Bell Shape
- Cat. no.:33034-143
- Supplier No.:3673-0016
Specifications
About this item
Molded of polymethylpentene
The 125, 250, 500 and 1000mL graduates conform to the volume and accuracy requirements of ASTM E1094. The 30mL graduate is also graduated in drams.
Transparent, shatterproof. Graduates feature remarkable heat tolerance to 175°C and excellent chemical resistance. Graduated in ounces and milliliters. Octagonal base provides stability. Autoclaving may alter accuracy. Smallest size has clear base; larger sizes have black base.
Customers Who Bought This Also Bought