CleanTeam® Medium Weight Lisle Inspection Gloves, Protective Industrial Products
Catalog #: 32932-322
Supplier: PIP
Specifications
- Glove Color:White
- Length:22.8 cm (9")
- Description:CleanTeam® Lisle Inspection Gloves for Ladies, Hemmed
- Disposable / reusable:Reusable
- Material:Cotton
- Cat. no.:32932-322
- Supplier No.:97-521H
Specifications
About this item
Constructed in a two-piece, reversible pattern using 100% cotton fabric.
- Ideal for inspection and electronics assembly
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
Customers Who Bought This Also Bought