DuPont™ Tyvek® Two-Pocket Jacket, Magid Glove
Catalog #: 32893-140
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Clothing Size:L
- Garment application:Industrial
- Sterile:+
- Color:White
- Description:DuPont™ Tyvek® Two-Pocket Jacket
- Fabric:Tyvek
- Seam type:Serged
- Cat. no.:32893-140
- Supplier No.:J11-L
Specifications
About this item
The EconoWear jacket provides protection against punctures, liquid spills and splashes.
- Jackets have a snap front
Tyvek fabric is very strong, but is nearly impossible for the average person to tear, but can easily be cut with scissors or other sharp objects.
Certifications: Manufactured to ANSI/ISEA specifications 101-1993 standards.
Packaging: 50 per case.
Customers Who Bought This Also Bought