AlphaTec® 29-865 Unsupported Gloves, Ansell
Catalog #: 32890-058
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Black
- Glove size:10
- Length:17.8 cm (7")
- Disposable / reusable:Disposable
- Thickness:18 mil
- EN norm:3111
- Cat. no.:32890-058
- Supplier No.:116314
Specifications
About this item
Type 29-865 neoprene gloves offer broad-spectrum protection with excellent resistance to a wide range of chemicals, including oils, acids, caustics, and solvents.
- Hand-specific
- Straight cuffs
- Sand patch finish
- Case-hardened for increased resistance
Type 29-865 neoprene gloves offer broad-spectrum protection with excellent resistance to a wide range of chemicals, including oils, acids, caustics, and solvents.
Flock-lined gloves are case-hardened to increase chemical and abrasion resistance over ordinary neoprene gloves. Gloves are suitable for petrochemicals and refining operations, cleaning and degreasing, and electronics applications.
Certifications: Complies with FDA food handling requirements 21 CFR (USA) and European Directives.
Packaging: Gloves are packaged 12 pairs in a bag; 12 bags in a carton.
Customers Who Bought This Also Bought