Qualatrile®XC Q095 Qualatrile XC White Nitrile 9" Gloves, QRP
Catalog #: 32889-036
Supplier: PIP
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:XL
- Length:22.9 cm (9")
- Powdered/Powder-free:Powder-free
- Thickness:6 mil
- Cat. no.:32889-036
- Supplier No.:Q095XL
Specifications
About this item
The QRP Q095 White Nitrile 9" Gloves are 100% nitrile (no latex) for ISO 5 (Class 100) applications.
- Naturally anti-static - 10⁹ ohms
- ESD Safe to ANSI/ESD S20.20-2014
- Manufactured without plasticizers, silicone, or powders
- Consistently low particulates and extractible ion levels
Applications: IC and disk drive manufacture, electronics, laboratories, precision optics, assembly, controlled environment manufacturing.
Manufactured without plasticizers, silicone, or powders. Consistently low particulates and extractible ion levels.
Certifications: Meets or exceeds all applicable requirements of IEST- RP-CC005.2.
Customers Who Bought This Also Bought