U-Tube Manometer
Catalog #: 31759-327
Supplier: Alta-Robbins
Specifications
- Cat. no.:31759-327
- Range:50"
- Supplier No.:100-CB-50
Specifications
About this item
For accurate measurement of low pressure, either positive or negative (vacuum).
The liquid levels in the two legs are read up and down with zero at the center of the scale. The manometer head is constructed of 316 stainless steel, tapped with 6.35mm (1/4") IPS thread for direct line connections.
Indicating level change: 0.1" of Water, 0.1" of Red Oil, 0.1" of Mercury
Pressure change: 0.0576 oz. of Water, 0.464 oz. of Red Oil, 0.7856 oz., 0.0491 psi of Mercury
Ordering information: Manometer is furnished without indicating fluid. Available in standard graduation of linear inches and tenths. For additional scale graduations available at no additional cost, contact your Avantor representative.
Customers Who Bought This Also Bought