Nalgene® Buchner Funnels, Polypropylene, Thermo Scientific
Catalog #: 30305-109
Supplier: Thermo Fisher Scientific
Specifications
- Cat. no.:30305-109
- Top I.D.:130 mm
- Stem O.D.:22 mm
- Stem Length:93 mm
- Fits Paper Diameter:110 mm
- Supplier No.:4280-1100
Specifications
About this item
Sturdy two-piece construction
Separable for easier cleaning. Highly resistant to most chemicals. Autoclavable.
Customers Who Bought This Also Bought