VWR® Weighing Funnels
Catalog #: 30287-040
Supplier: VWR International
Specifications
- Capacity:6 ml
- Ø:2.5 cm (1")
- Length:6.5 cm (29/16")
- Material:Glass
- Cat. no.:30287-040
Specifications
About this item
Combination weighing vessel/funnel for speedy, precise weighing and transfer of samples without loss.
- Thin-walled design
- Glass fabrication
- Flat base provides stable support
Made of thin-walled glass. Flattened base provides stable rest on balance pan.
Customers Who Bought This Also Bought