VWR® Powder Funnels, Parallel Stems, PP
Catalog #: 30252-951
Supplier: VWR International
Specifications
- Capacity:68 ml
- Top I.D.:65 mm
- Stem O.D.:16 mm
- Overall Height:67 mm
Specifications
About this item
Powder funnels are fast and efficient.
- Autoclavable
- Resistant to most chemicals
- Polypropylene construction
Parallel stems reduce the bridging of powders; external ribbing prevents airlock. Funnels resist most chemicals except strong oxidizing agents. May be used from 0 to 135°C (32 to 275°F).
Customers Who Bought This Also Bought