Nalgene® Heavy-Duty Funnels, Thermo Scientific
Catalog #: 30250-084
Supplier: Thermo Fisher Scientific
Specifications
- Cat. no.:30250-084
- Top I.D.:152 mm
- Stem O.D.:15 mm
- Stem Length:44 mm
- Supplier No.:4260-0060
Specifications
About this item
Funnels are completely molded, unbreakable and with vent-ribs for even flow
The largest size is molded of high-density linear polyethylene (HDPE). Other sizes are low density polyethylene (LDPE).
Customers Who Bought This Also Bought