PYREX® Volumetric Flasks, Class A, Glass, Clear, NS Glass Stopper, Corning
Catalog #: 29624-087
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:200 ml
- Description:Certified Flasks with Stoppers
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:29624-087
- O.D.×H:74×214 mm (215/16×87/16")
- ST Stopper No.:13
- Tolerance:±0.10 ml
- Supplier No.:5680-200
Specifications
About this item
PYREX® borosilicate glass.
Flasks feature sharp, permanent graduation line and large white block letter inscriptions. Body is machine-blown with sealed heavy-tubing neck for increased strength. Hollow glass ground NS stoppers, where included, are interchangeable.
All flasks are graduated to Class A volumetric tolerances and calibrated to meet ASTM specifications E-694, E-542, and E-288. Certified flasks are individually serialized and supplied with NIST-traceable certificate of identification and capacity.
Customers Who Bought This Also Bought