Nalgene® Volumetric Flasks with Screw Cap, Polypropylene, Thermo Scientific
Catalog #: 29615-062
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:28
- Capacity:1 L
- Cat. no.:29615-062
- Tolerance:±0.60 ml
- Supplier No.:4000-1000
- Height with Cap:31.7 cm (12½")
Specifications
About this item
Flasks are lighter in weight than glass and break resistant to protect against leakage and contamination
Each flask is individually hand calibrated to contain and to deliver at 20°C (68°F). Flasks contain a permanent color graduation line and oval marking spot for ease in reading fluid levels. Autoclavable, leakproof, and graduated.
Certifications: Flasks meet ASTM E288 and ISO 384 Class B tolerances for consistent quality and dependability.
Customers Who Bought This Also Bought