Nalgene® Filtering Flasks, Polypropylene, Thermo Scientific
Catalog #: 29417-048
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:1 L
- Cat. no.:29417-048
- Rubber Stopper Size:8
- Supplier No.:DS4101-1000
Specifications
About this item
One-piece molded for strength and stability
Withstand full vacuum to 762mm Hg (30in. Hg). Tubulation at 45° angle prevents tipping. Oval marking area. Barbed adapter accepts 6.4mm (1/4") to 9.5mm (3/8") I.D. tubing. Autoclavable.
Customers Who Bought This Also Bought