Nalgene® Erlenmeyer Flasks with Polypropylene Screw Cap, PMP, Thermo Scientific
Catalog #: 29151-686
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:1000 ml
- Cat. no.:29151-686
- Cap Diameter:53 mm
- Supplier No.:4109-1000
Specifications
About this item
Ideal for preparation and storage of culture media.
Polymethylpentene (PMP) bottles offer excellent clarity, chemical resistance, and impact strength. Very transparent to microwave radiation. Both flasks and caps are autoclavable. Before autoclaving, set cap on top of flask without engaging threads.
Customers Who Bought This Also Bought