Nalgene® Erlenmeyer Flasks with Polypropylene Screw Cap, Polycarbonate, Thermo Scientific
Catalog #: 29151-347
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:125 ml
- Cat. no.:29151-347
- Cap Diameter:33 mm
- Supplier No.:4108-0125
Specifications
About this item
Wide-mouth flasks feature excellent clarity and mechanical strength, making them ideal for culture work.
Polypropylene closure provides dependable seal for use with liquid culture media. Both flasks and caps are autoclavable. Before autoclaving, set cap on top of flask without engaging threads.
Customers Who Bought This Also Bought