PYREX® Erlenmeyer flasks, Wide Neck, Heavy-Duty Rim, Corning
Catalog #: 29140-045
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml
- Graduation Interval:25 ml
- Graduation range:50 - 200 ml
- Description:Pyrex® wide-mouth erlenmeyer flask
- Cat. no.:29140-045
- Stopper No.:8
- Supplier No.:5100-250
Specifications
About this item
Heavy-duty rim flasks are especially recommended for use as titration flasks.
- White enamel graduation to show the approximate capacity
- With extra large marking spot
- Good thermal and chemical resistance
Designed for long life and maximum safety, these flasks have a wide mouth, as indicated by stopper openings.
Customers Who Bought This Also Bought