Nalgene® Erlenmeyer Flasks, Polypropylene, Thermo Scientific
Catalog #: 29136-886
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:1000 ml
- Cat. no.:29136-886
- Stopper No.:8
- Supplier No.:4102-1000
Specifications
About this item
Wide-mouth flasks are built with heavy walls for hard use and a wide base for stability.
- Liquid level easily visible
- Autoclavable
The 2L flask has molded-in graduations.
Customers Who Bought This Also Bought