PYREX® Erlenmeyer Flasks, Graduated, Narrow Mouth, Corning
Catalog #: 29136-106
Supplier: Corning
Specifications
- Capacity:1000 ml
- Graduation Interval:50 ml
- Graduation range:250 - 1000 ml
- Description:Flask
- Cat. no.:29136-106
- Stopper No.:9
- Supplier No.:4980-1L
Specifications
About this item
PYREX® borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Heavy duty rim flasks have approximate graduations in durable white enamel. Extra large marking space. Heavy, durable top tooling.
Customers Who Bought This Also Bought