PYREX® Erlenmeyer Flasks, Graduated, Narrow Mouth, Corning
Catalog #: 29136-048
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:125 ml
- Graduation Interval:25 ml
- Graduation range:50 - 125 ml
- Description:Flask
- Cat. no.:29136-048
- Stopper No.:5
- Supplier No.:4980-125
Specifications
About this item
PYREX® borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Heavy duty rim flasks have approximate graduations in durable white enamel. Extra large marking space. Heavy, durable top tooling.
Customers Who Bought This Also Bought