PYREX® Erlenmeyer Flasks, Graduated, Narrow Mouth, Corning
Catalog #: 29136-037
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:50 ml
- Graduation Interval:10 ml
- Graduation range:20 - 50 ml
- Description:Flask
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:29136-037
- Stopper No.:1
- Supplier No.:4980-50
Specifications
About this item
PYREX® borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Heavy duty rim flasks have approximate graduations in durable white enamel. Extra large marking space. Heavy, durable top tooling.
Customers Who Bought This Also Bought