Specifications
- Pore size:0.45 µm
- Volume:250 ml
- Description:Filter funnel with membrane grid
- Supplier No.:145-2045
Specifications
About this item
For microbiological testing of water quality, food/beverages, raw material, sterility, and finished product quality.
Each disposable, sterile filter funnel consists of a polypropylene upper chamber, a high-impact polystyrene collar, and a cellulose nitrate membrane. Graduated upper chamber separates easily from the collar for easy access to the membrane. Funnel adapters allow use with No. 8 stoppers; six adapters are included with each case. The 0.45µm pore size membranes are certified for water quality work including coliform analysis. Membrane diameter: 47mm.
- Membrane Ø: 47 mm
For microbiological testing of water quality, food/beverages, raw material, sterility, and finished product quality.
Each disposable, sterile filter funnel consists of a polypropylene upper chamber, a high-impact polystyrene collar, and a cellulose nitrate membrane. Graduated upper chamber separates easily from the collar for easy access to the membrane. Funnel adapters allow use with No. 8 stoppers; six adapters are included with each case. The 0.45 µm pore size membranes are certified for water quality work including coliform analysis.
Each disposable, sterile filter funnel consists of a polypropylene upper chamber, a high-impact polystyrene collar, and a cellulose nitrate membrane. Graduated upper chamber separates easily from the collar for easy access to the membrane. Funnel adapters allow use with No. 8 stoppers; six adapters are included with each case. The 0.45 µm pore size membranes are certified for water quality work including coliform analysis.