Nalgene® Nylon Syringe Filters, 4 mm, Thermo Scientific
Catalog #: 28196-050
Supplier: Thermo Fisher Scientific
Specifications
- Ø:4 mm
- Pore size:0.20 µm
- Cat. no.:28196-050
- Supplier No.:176-0020
Specifications
About this item
Especially useful in critical applications requiring low contamination levels, such as filtering HPLC samples in aqueous or organic solutions.
Nylon membrane is inherently hydrophilic and chemically-resistant to a wide range of solvents. Polypropylene housing contains no wetting agents or plasticizers. Diameter: 4mm. Female Luer-lock inlet and male Luer slip outlet. Nonsterile.
- Non sterile
- Diameter: 4 mm
- Low level of extractables
- Female Luer-lock inlet and male Luer slip outlet
Especially useful in critical applications requiring low contamination levels, such as filtering HPLC samples in aqueous or organic solutions.
Nylon membrane is inherently hydrophilic and chemically-resistant to a wide range of solvents. Polypropylene housing contains no wetting agents or plasticizers.
Ideal for sterilizing cryoprotectants, such as DMSO.
Customers Who Bought This Also Bought