PYREX® General Purpose Distilling Apparatus, Corning
Catalog #: 26320-029
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:500 ml
- Description:Complete Apparatus
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:26320-029
- ST Stopper No.:27
- Flask ST Joint:19/38
- Supplier No.:3360-500
Specifications
About this item
PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
These general purpose batch distillation apparatus is ideal for batch production of high purity distilled water. The flask has a flat bottom with a side delivery tube, terminating in a NS 19/38 joint and a Graham condenser tubulation of 10 mm outer dimension.
Ordering information: Stoppers and flasks are available separately.
Customers Who Bought This Also Bought