PYREX® Volumetric Flask with Glass [ST] Stopper, Class A, Corning
Catalog #: 26307-468
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:6000 ml
- Description:Certified Flasks with Stoppers
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:26307-468
- O.D.×H:230×550 mm (91/16×2111/16")
- ST Stopper No.:38
- Tolerance:±2.0 ml
- Supplier No.:5640-6L
Specifications
About this item
These PYREX® 5 ml volumetric flasks provide improved lab convenience, broad selection, and precise volume measurement.
- Type I, class A, low expansion borosilicate glass
- Class A accuracy
- Easy to read graduation
These class A volumetric flasks have been manufactured to class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware, and ASTM E-288 for volumetric flasks.
The strength of these flasks has been increased appreciably through machine-blown bodies, to which are sealed heavy-tubing necks tooled for No.8 standard taper glass stoppers. The graduation line is sharp and permanent and large white block letters make the inscription easy to read.
Certifications: Meets ASTM standards E-438, E-694, E-542, and E-288.
Customers Who Bought This Also Bought