Barnstead™ Hose Nipple Cartridges, Thermo Scientific
Catalog #: 26303-686
Supplier: Thermo Fisher Scientific
Specifications
- Ø:8.6 cm (313/32")
- Capacity:730 Grains/2000 gal.s as CaCO₃
- Length:47.5 cm (18.7")
- Description:Full Size Ultrapure with Organic Removal
- Resin Type:Mixed bed ion exchange with activated carbon
- Pressure:5 - 65 psig
- Supplier No.:D8922
Specifications
About this item
Cartridge tubes and end caps are constructed of 100% virgin polypropylene and are designed for non pressure applications.
- Cartridges include 9.5 mm (³/₈") barbed hose connections on each end
All cartridges contain dyes which change color when resin is exhausted, with the exception of the Organic Removal Cartridge.
Note: Non pressure refers to the inability of the cartridges to accept back pressure. Output water must be diverted to an atmospherically-vented receptacle.
Shipping weight: 2.3 kg (5 lbs.)
Customers Who Bought This Also Bought