WHEATON® Standard Opening Crimp Vials, DWK Life Sciences
Catalog #: 25485-018
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:No
- Cap Size:12
- Capacity:1.50 ml
- Color:Clear
- Description:Vial Without Writing Patch
- Cat. no.:25485-018
- Diameter ×H:12×32 mm
- Supplier No.:223682
Specifications
About this item
Wheaton Standard Opening Crimp Vials are offered in both clear and amber borosilicate Type I glass.
Limited volume inserts and crimp top seals are available separately.
They are packaged in shrink-wrapped packs of 100 vials to reduce contamination from corrugate. This is the most common chromatography vial used in autosamplers.
Customers Who Bought This Also Bought