Coplin Staining Jars with Screw Cap, Wheaton
Catalog #: 25456-965
Supplier: DWK Life Sciences
Small Business Enterprise
Specifications
- Capacity:55 ml (1.9 oz.)
- Dimensions:26L×26W×70D mm
- Cat. no.:25456-965
- Supplier No.:900520
Specifications
About this item
Heavy, clear soda-lime glass jars have a standard screw threaded neck and a linerless white polypropylene cap that reduces solvent evaporation and spills during storage.
Wide, flat, circular base facilitates manipulation of sections attached to slides. Screw cap permits sealing jar for preservation and minimum loss through evaporation. The smaller jar holds ten 75 x 25 mm (3 x 1") slides, which extend above the opening allowing for manipulation without forceps. The larger jar holds five 75 x 25 mm (3 x 1") slides vertically or 10 slides back-to-back.
Customers Who Bought This Also Bought