PYREX® Petri Dishes, Corning
Catalog #: 25354-127
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Height:22 mm (0.87")
- Bottom Diameter:145 mm
- Cover Dia. x H:150×20 mm
- Supplier No.:3160-152
Specifications
About this item
These dishes withstand repeated wet and dry sterilization.
- Beaded Edges for Greater Mechanical Strength
- Color-Coded Tops and Bottoms
- Triangular Enamel Reference Points
- Dishes Withstand Wet and Dry Sterilization
Edges are beaded to provide greater mechanical strength, to equally space bottom and side walls, and to reduce capillary action of condensed moisture on the sides.
For easy sorting, tops are blue, and bottoms are white. Bottoms feature a triangular enamel reference point for serial dilutions.
Customers Who Bought This Also Bought