Spectra/Por® Dialysis Tubing, Regenerated Cellulose, MWCO 12000 to 14000, Spectrum® Laboratories
Catalog #: 25225-260
Supplier: Spectrum Laboratories
Specifications
- Ø:28.6 mm
- Length:30.5 m
- Flat Width:45 mm
- Supplier No.:S732706
Specifications
About this item
Standard dialysis tubing for all laboratory dialysis applications.
The tubing contains glycerin, water, and small amounts of sulfur compounds (approx. 0.1%).
Customers Who Bought This Also Bought