Nalgene® Economy Polymethylpentene Graduated Cylinders, Thermo Scientific
Catalog #: 24780-469
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:100 ml (3⅖ oz.)
- Graduation Interval:1 ml
- Form:Tall
- Supplier No.:3665-0100
Specifications
About this item
Nalgene® Economy Polymethylpentene Graduated Cylinders exhibit excellent chemical resistance and a generous pour spout for easily dispensing liquids.
These cylinders are translucent, break resisitant and non-wetting. They feature large rounded bases are ribbed for reinforcement and stability, easy-to-read molded in graduations that won't rub off, and no meniscus to confuse readings allow for accurate measurements. These cylinders are calibrated "To Contain" and "To Deliver" at 20°C, and feature good temperature resistance up to 135°C (275°F).
Customers Who Bought This Also Bought