Nalgene® Economy Polypropylene Graduated Cylinders, Thermo Scientific
Catalog #: 24780-301
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:100 ml (3⅖ oz.)
- Graduation Interval:1 ml
- Form:Tall
- Supplier No.:3664-0100
Specifications
About this item
Nalgene® Economy PP Graduated Cylinders exhibit excellent chemical resistance and have a generous pour spout for easily dispensing liquids
They have large rounded bases and are ribbed for reinforcement and stability.The cylinders are calibrated TC and TD at 20°C. Also they feature good temperature resistance up to 135°C.
Customers Who Bought This Also Bought