Graduated Bottles, Dynalon
Catalog #: 24774-900
Supplier: Dynalon
Specifications
- Capacity:2 L (67.6 oz.)
- Ø:249 mm
- Material:LDPE
- Cat. no.:24774-900
- Weight:0.3 lbs.
Specifications
About this item
Economical graduated bottles are flexible, translucent, and have wide mouths for easy filling.
Maximum operating temperature for LDPE is 80 (176 °F) and 135 °C (275°F) for Polypropylene. A specially designed polypropylene closure provides a leakproof seal and has a hole for tagging.
Customers Who Bought This Also Bought