Graduated Cylinders, PMP, Kartell
Catalog #: 24774-637
Supplier: VWR International
Specifications
- Capacity:25 ml
- Graduation Interval:0.5 ml
- Form:Short
- Cat. no.:24774-637
Specifications
About this item
These polymethylpentene cylinders are transparent, shatterproof, and autoclavable.
- Transparent
- Shatterproof
- Autoclavable
- Polymethylpentene fabrication
Graduated cylinders withstand temperatures of 0 to 120°C (32 to 248°F) when used continuously, and withstand temperatures as high as 170°C (338°F) when used for short periods of time. Permanent graduations molded in. Meet stringent international quality criteria according to ISO 6706 certification. Not resistant to strong oxidizers, some hydrocarbons, and chlorinated solvents.
Customers Who Bought This Also Bought