PYREX® Single Metric Scale Graduated Cylinders, Serialized and Certified, Class A, To Deliver, Corning
Catalog #: 24714-149
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:1000 ml
- Graduation Interval:10 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:24714-149
- O.D.×H:64 x 465 mm
- Supplier No.:3062-1L
Specifications
About this item
Borosilicate glass, class A.
- Calibrated to deliver (TD) in accordance with ASTM E-1272 and ASTM E-542
- Cylinders are individually marked with serial number
- White graduation
- 10 ml cylinder has a funnel top
Delivery: Cylinders are supplied with bumper guard for 25 to 2000 ml and also with a certificate of identification and capacity, traceable to NIST.
Customers Who Bought This Also Bought