Red Sable Artist Brushes, Gordon Brush
Catalog #: 22940-830
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Material:Sable hair
- Brush Head Diameter:1.8 mm (0.07'')
- Handle Material:Wood
- Description:Red Sable Artist Brush, Round
- Size:#0
- Total length:7"
- Cat. no.:22940-830
- Supplier No.:0906-00000
- Trim Length:0.295"
Specifications
About this item
Red Sable Artist Brushes are traditional round brushes made out of pure red sable hair, which is softer than camel hair, pony hair and bristle.
- Anti-static
- Wooden handle
These brushes are ideal for applying oils, acrylics and less caustic solutions. They are also great for applications where detail is important when working on a larger surface area.
Customers Who Bought This Also Bought